Zoro Homepage

Category Cable, Unshielded, Yellow Jacket

  • Mfr # 7131902

  • Zoro # G5354653


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Standards
ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP (NFPA 262), UL 444, UL CMP-LP 0.5A
Wire Size
23 AWG
Performance Category
6
Bend Radius
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7131902
Zoro #
G5354653
UPC #
079407319022
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Wire Size
23 AWG
Bend Radius
1 in
Outside Dia.
0.215 in
Spool Length
1,000 ft
Length
1000 ft.
Conductor Size - Data Cable
23 AWG
Outside Diameter
1/4 in

Details

Item
Category Cable
Standards
ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP (NFPA 262), UL 444, UL CMP-LP 0.5A
Performance Category
6
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Jacket Color
Yellow
Total Number of Conductors - Data Cable
8 (4 Pair)
Category - Data Cable
6
Jacket Material - Wire and Cable
PVC
Shielded / Unshielded
Unshielded
Plenum Rated
Yes
Installation Temp. Range
0 Degrees to 60 Degrees C
Operating Temp. Range
-20 Degrees to 90 Degrees C
NEC Article and Type
800 CMP
Frequency
350 MHz
Jacket Material (Wire and Cable)
PVC
Jacket Material
PVC
Package Type - Data Cable
Pulling Pack
Pulling Force
32 lb
Shielded
Unshielded
Package Type
Pulling Pack
Solid / Stranded
Solid
Number of Conductor Pairs
8
Item - Data Cable
Category Cable
Fire Rating - Data Cable
Plenum
Fire Rating
Plenum
Solid/Stranded
Solid
Number of Conductors
8
Maximum Operating Temperature
194 Degrees F
Conductor Gauge
23 AWG
Maximum Frequency
350 MHz
Number of Pairs
4
Minimum Operating Temperature
-4 Degrees F

Description

Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Plenum, Jacket Color Yellow, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMP, Standards ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP (NFPA 262), UL 444, UL CMP-LP 0.5A, Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.