Zoro Homepage

Data LAN Cable, 5e, 24 AWG, 50 ft, Black

  • Mfr # 5136100

  • Zoro # G610043999


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Cable Length
50 ft
Standards
ANSI/TIA 568-C.2 ISO 11801, ICEA S-102-700, RoHS Compliant Directive (2002/95/EC), Telcordia (Bellcore) Specification GR-421-CORE Water Penetration Requirements
Performance Category
5e
Jacket Color
Black
Jacket Material
PE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5136100
Zoro #
G610043999
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
50 ft
Bend Radius
1 in
Outside Diameter
1/4 in

Details

Item
Data LAN Cable
Standards
ANSI/TIA 568-C.2 ISO 11801, ICEA S-102-700, RoHS Compliant Directive (2002/95/EC), Telcordia (Bellcore) Specification GR-421-CORE Water Penetration Requirements
Performance Category
5e
Jacket Color
Black
Jacket Material
PE
Pulling Force
25 lb
NEC Article and Type
800 CMR
Package Type
Spool
Shielded
Unshielded
Maximum Operating Temperature
176 Degrees F
Fire Rating
Not Rated
Maximum Impedance
100 ohm
Conductor Gauge
24 AWG
Insulation Material
Polyolefin
Number of Pairs
4
Solid/Stranded
Solid
Resistance Properties
Scratch Resistant, UV Resistant
Number of Conductors
8
Maximum Frequency
100 MHz
Minimum Operating Temperature
-49 Degrees F

Description

Data LAN Cable, Cable Length 50 ft, Conductor Gauge 24 AWG, Fire Rating Not Rated, Jacket Color Black, Jacket Material PE, Outside Diameter 1/4 in, Performance Category 5e, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA 568-C.2 ISO 11801, ICEA S-102-700, RoHS Compliant Directive (2002/95/EC), Telcordia (Bellcore) Specification GR-421-CORE Water Penetration Requirements, Package Type Spool, Solid/Stranded Solid, Bend Radius 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.