Data LAN Cable, 6, 23 AWG, 50 ft, Black
Mfr # 7136100
Zoro # G710044001
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Cable Length
50 ft
Standards
ANSI/TIA 568-C.2 ISO 11801, ICEA S-102-700, RoHS Compliant Directive (2002/95/EC), Telcordia (Bellcore) Specification GR-421-CORE Water Penetration Requirements
Performance Category
6
Shielded
Unshielded
Package Type
Spool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7136100
Zoro #
G710044001
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
50 ft
Bend Radius
1 in
Outside Diameter
1/4 in
Details
Item
Data LAN Cable
Standards
ANSI/TIA 568-C.2 ISO 11801, ICEA S-102-700, RoHS Compliant Directive (2002/95/EC), Telcordia (Bellcore) Specification GR-421-CORE Water Penetration Requirements
Performance Category
6
Shielded
Unshielded
Package Type
Spool
Jacket Color
Black
Pulling Force
32 lb
Jacket Material
PE
NEC Article and Type
800 CMR
Insulation Material
Polyolefin
Maximum Impedance
100 ohm
Number of Conductors
8
Number of Pairs
4
Minimum Operating Temperature
-49 Degrees F
Fire Rating
Not Rated
Maximum Operating Temperature
176 Degrees F
Solid/Stranded
Solid
Resistance Properties
Scratch Resistant, UV Resistant
Maximum Frequency
250 MHz
Conductor Gauge
23 AWG
Description
Data LAN Cable, Cable Length 50 ft, Conductor Gauge 23 AWG, Fire Rating Not Rated, Jacket Color Black, Jacket Material PE, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA 568-C.2 ISO 11801, ICEA S-102-700, RoHS Compliant Directive (2002/95/EC), Telcordia (Bellcore) Specification GR-421-CORE Water Penetration Requirements, Package Type Spool, Solid/Stranded Solid, Bend Radius 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.