Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LAN Cable, Black, 0.2 in Cable Dia.

  • Mfr # 7141007

  • Zoro # G010397395


product price: $1,150.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP (NFPA 262), RoHS Compliant Directive 2011/65/EU, UL 444, UL Listed CMP-LP 0.8A, UL Listed, UL 83
Performance Category
6A
Jacket Material
Fluoropolymer
Jacket Color
Black
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7141007
Zoro #
G010397395
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1,000 ft
Cable Diameter
0.2 in

Details

Item
LAN Cable
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP (NFPA 262), RoHS Compliant Directive 2011/65/EU, UL 444, UL Listed CMP-LP 0.8A, UL Listed, UL 83
Performance Category
6A
Jacket Material
Fluoropolymer
Jacket Color
Black
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Maximum Operating Temperature
257 Degrees F
Maximum Frequency
750 MHz
Conductor Gauge
23 AWG
Maximum Impedance
100 ohm
Cable Shape
Round
Insulation Material
Fluoropolymer
Minimum Operating Temperature
-4 Degrees F
Fire Rating
Plenum

Description

LAN Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Black, Overall Length 1,000 ft, Performance Category 6A, Fire Rating Plenum, Jacket Material Fluoropolymer, Standards ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP (NFPA 262), RoHS Compliant Directive 2011/65/EU, UL 444, UL Listed CMP-LP 0.8A, UL Listed, UL 83, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP, End 1 Boot Type Not Applicable, End 2 Boot Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.