Zoro Homepage

LAN Cable, Blue, 0.3 in Cable Dia.

  • Mfr # 7133930

  • Zoro # G610397382


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, NEC/CEC Type CMR (UL 1666), NSI/TIA 568-C.2, RoHS Compliant Directive 2011/65/EU, UL 444
Performance Category
6
Jacket Material
PVC
Jacket Color
Blue
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7133930
Zoro #
G610397382
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1,000 ft
Cable Diameter
0.3 in

Details

Item
LAN Cable
Standards
ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, NEC/CEC Type CMR (UL 1666), NSI/TIA 568-C.2, RoHS Compliant Directive 2011/65/EU, UL 444
Performance Category
6
Jacket Material
PVC
Jacket Color
Blue
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Fire Rating
Riser
Maximum Impedance
100 ohm
Insulation Material
Polyolefin
Minimum Operating Temperature
-4 Degrees F
Conductor Gauge
23 AWG
Maximum Operating Temperature
167 Degrees F
Resistance Properties
Flame/Fire Retardant
Maximum Frequency
500 MHz
Cable Shape
Round

Description

LAN Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Blue, Overall Length 1,000 ft, Performance Category 6, Fire Rating Riser, Jacket Material PVC, Standards ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, NEC/CEC Type CMR (UL 1666), NSI/TIA 568-C.2, RoHS Compliant Directive 2011/65/EU, UL 444, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR, End 1 Boot Type Not Applicable, End 2 Boot Type Not Applicable, End 2 Connection Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.