LAN Cable, Orange, 0.2 in Cable Dia.
Mfr # 7131105
Zoro # G110397387
product price: $522.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 444
Performance Category
6
Jacket Material
PVC
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Jacket Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7131105
Zoro #
G110397387
UPC #
-
Country of Origin
United States
Dimensions
Cable Diameter
0.2 in
Overall Length
1,000 ft
Details
Item
LAN Cable
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 444
Performance Category
6
Jacket Material
PVC
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Jacket Color
Orange
Conductor Gauge
23 AWG
Maximum Impedance
100 ohm
Cable Shape
Round
Minimum Operating Temperature
-4 Degrees F
Insulation Material
FEP, Polyolefin
Maximum Operating Temperature
167 Degrees F
Resistance Properties
Flame/Fire Retardant
Fire Rating
Plenum
Maximum Frequency
500 MHz
Description
LAN Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Orange, Overall Length 1,000 ft, Performance Category 6, Fire Rating Plenum, Jacket Material PVC, Standards ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 444, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP, End 1 Boot Type Not Applicable, End 2 Boot Type Not Applicable, End 2 Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.