Gooseneck Kitchen Faucet, Manual, Single Hole Mount, 1 or 3 Hole Residential / Commercial

  • Mfr # 7882

  • Zoro # G3316155


product price:  $320.91
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Mounting Hole Center to Center
Single Hole
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7882
Zoro #
G3316155
UPC #
026508279311
Country of Origin
United States

Dimensions

Height
16"
Spout Length
8-3/8"
Manufacturers Warranty Length
Lifetime Limited In Residential Use, 10 yr. Limited Warranty in Multi-Family Use, 5 yr. Limited Warranty In Commercial Installation
Overall Height
16 in
Max. Installation Surface Thickness
2"
Spout Height
16"
Water Inlet Connection Size
3/8"
Overall Width
10 3/8 in
For Surface Thickness - Maximum
2 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Minimum
1 1/2 in
Spout Height - Maximum
16 in
Spout Outlet Height
9 3/8 in

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
Single Hole
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Gooseneck Kitchen Faucet
Includes
Mounting Hardware, Deck Plate
Faucet Type
Kitchen Sink Faucet
Valve Type
Ceramic
ADA Compliance
Yes
Faucet Finish
Chrome
Flow Outlet Type - Faucet
Laminar
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9, NSF 372, IAPMO
Body Material
Brass
Series
Gena
Replacement Cartridge
Mfr. No. 1255
Mounting Type - Faucet
Deck
Handle Material
Metal
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Residential / Commercial
Residential / Commercial
Faucet Handle Material
Metal
Water Inlet Connection Type
Push in Compression
Replacement Cartridge Mfr. Model Number
1255
Temperature Control
No
CEC Compliant
CEC Compliant
Valve Type - Faucets
Hot/Cold Cartridge
Ligature Resistant
No
Spout Reach
7-11/16"
Faucet Activation
Manual
Max. Mounting Hole Center Distance
Single Hole
Faucet Body Material
Brass
Operation Method
Manual
Warranty
10 yr Limited (Multi-Family), 5 yr Limited (Commercial), Lifetime Limited (Residential)
Application
Commercial
Flow Rate - Maximum
1.5 gpm
For Location
Kitchen
Product Type
Faucet
Compatible Cartridge Manufacturer Part Number
1255
Number of Mounting Holes
1
Inlet Connection Type
Compression
Spout Shape
Gooseneck
CEC Compliance
CEC Compliant
Flow Type
Laminar
Ligature Resistance
Not Ligature-Resistant
For Water Temperature
Hot/Cold

Description

Item Gooseneck Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.