Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Oil Rubbed Bronze

  • Mfr # CC1305T5
  • Zoro # G0835775

product price: 
$
505.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC1305T5
Zoro #
G0835775
UPC #
663370047602
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Handle Material
Porcelain
Number of Handles
3
Body Material
Brass
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
Material
Brass
Handle Style
Lever
Collection
Vintage
Faucet Holes
2
Handshower Flow Rate (GPM)
1.8
Faucet Centers
3-3/8" Adjustable Center
Spout Flow Rate (GPM)
7
Item Weight (lbs)
8.13
UPC/CUPC Certified
true
Sidespray
false
Prop 65 Label
true
DOE Certified
true
Drain Included
No
Hose Included
true
Theme
Traditional
Low Lead Compliant
false
Handles Included
true
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Showerhead Included
No
Pullout Spray
false
CEC Certified
true

Dimensions

Height
Spout: 5-11/16", Lever: 3-1/8"
Item Height (Inch)
4.75
Item Length (Inch)
10
Item Width (Inch)
6

Description

CC1305T5 Adjustable Center Wall Mount Tu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.