853LCRX-125 Liquid Cylinder Regulator, 500 PSI Inlet, 5-125 PSI Delivery Pressure, CGA580
- Mfr # 853LCRIN-125
- Zoro # G309978731
product price:Â
$
244.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 853LCRIN-125
- Zoro #
- G309978731
- UPC #
- -
- Country of Origin
- China
Description
Gentec 853LCR Series Liquid Cylinder Regulators are specially designed for gaseous withdrawal from liquid cylinders of Oxygen, Carbon Dioxide and Nitrogen. Not for use on high pressure cylinders. 5/8in-18RHF, Gas: Oxygen.FEATURES: Vapor side application on liquid cylinders or vessels 0-125 PSI delivery pressure 500 PSI maximum inlet pressure Large 2-3/4in stainless steel diaphragm 500 PSI external pressure relief valve on high pressure side Forged brass body and housing cap Delrin cap bushing for smooth pressure adjustment Stem-type seat assembly for more reliable performance Sintered bronze inlet filter 2-1/2in dual scale outlet gauge Conforms to CGA E-4 Standard for Gas Pressure Regulators
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.