Pipe Insulation, 1-5/8" OD, 6 ft. L, Polyethylene, 1 in Wall

  • Mfr # DGS15810
  • Zoro # G2804873
product price: 
$
30.19
/ea

Key Features

Length
6 ft.
For Iron Pipe Size
1-1/4"
Material
Polyethylene
For Tube O.D.
1-5/8"
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DGS15810
Zoro #
G2804873
UPC #
-
Country of Origin
United States
Material
Polyethylene
For Tube O.D.
1-5/8"
Item
Pipe Insulation
Color
Black
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
ASTM C1427
Insulation Temp. Range
-160 Degrees F to 200 Degrees F
Insulation Approx. R Value
5.8
Approx. R Value
5.8
Pipe Insulation Item
Pipe Insulation
Insulation Type
Pre-Slit, Pre Glued
Temp. Range
-160 Degrees to 200 Degrees F
Green Certification or Other Recognition
GREENGUARD(R) Certified
Insulation Body Material
Polyethylene
Insulation Nominal I.D.
1 5/8 in
Foam Cell Type
Closed
R Value
5.8
Smoke Developed Index
50
Plenum Rating
Plenum Rated
Installation Style
Slit with Adhesive
Green Environmental Properties
Product Contributes to Reducing Energy Consumption
Tube Style
Slit
Flame Spread Index
25
Flexibility
Flexible
Form
Tube
Minimum Operating Temperature
-160 Degrees F
Maximum Operating Temperature
200 Degrees F
Facing Material
Unfaced
Shell Material
Polyethylene
Features
Built-In Release Tabs, Self-Sealing Tubing Has Factory-Applied Adhesive
Jacket Material
Unfaced
Traction Material
Polyethylene

Dimensions

Wall Thickness
1 in
Length
6 ft.
For Iron Pipe Size
1-1/4"
Wall Thickness - Insulation
1 in
Insulation Max. Thickness
1"
Fits Pipe Size - Pipe Insulation
1 1/4 in
Insulation Length
6 ft
Fits Tube Size
1 5/8 in
Fits Pipe Size
1 1/4 in
Overall Length
6 ft
For Pipe Size
1 1/4 in
Inside Diameter
1 5/8 in
For Copper Tube Size
1 5/8 in

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 1 5/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black, R Value 5.8, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & reviews