Heravy Duty Single Stage Regulator , 3000 PSI Inlet, 10-250 PSI Delivery Pressure

  • Mfr # 153IN-250

  • Zoro # G709978812


product price: $285.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153IN-250
Zoro #
G709978812
UPC #
-
Country of Origin
China

Description

Gentec 153 Series Single Stage Regulators are specially designed for heavy duty gas welding, cutting, and heating applications. These regulators are ideal to use for steel fabrication, ship building, metallurgical and chemical industries. CGA580, 5/8in-18RHF, Gas: Inert. 2-1/2in gauges for easy reading 3- 1/4in stainless steel diaphragm for accurate pressure delivery Delrin cap bushing for smooth adjustments Stem-type seat assembly for more reliable performance Forged brass body and housing cap Self re-seating external pressure relief valve on oxygen, inert gas, air, CO2, and hydrogen models Sintered bronze inlet filter Steel Gauge Protectors are color-coded: green for Oxygen GP31X and red for Acetylene GP31Y Models Weight: 4 lbs 13 oz UL listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.