Zoro Homepage

High Pressure Piston Regulator, 3000 PSI IN, 100-1500 PSI out

  • Mfr # 591Q-1500

  • Zoro # G209978701


product price: $550.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591Q-1500
Zoro #
G209978701
UPC #
-
Country of Origin
China

Description

Model 591 Series High Pressure Piston Regulators feature a reliable piston design for precise gas control at high inlet and delivery pressures rating up to 4500 PSIG. Like all GENTEC quality products, the 591 Series provides superior performance and safety features. CGA346, 1/4in SS Comp Tube Fitting, Gas: Air. Piston-type construction Body and housing cap are machined from class A brass Delrin cap bushing for smooth adjustments Sintered bronze inlet filter 1/4in Stainless steel Compression-Tube Fitting GENLOK Outlet 2-1/2in gauges Weight: 4 lbs Conforms to CGA E-4 standard for gas pressure regulators

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.