Shop GENTEC
Create Account
HP Regulator, NPT 1/4 F, Inlet 0 to 50 PSI, Needle Valve, Relief Valve, Use with: Gas
- Mfr # HP152T-DKK-00-00-NR
- Zoro # G509978326
product price:Â
$
308.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP152T-DKK-00-00-NR
- Zoro #
- G509978326
- UPC #
- -
- Country of Origin
- China
Description
GENTEC HP152T Series is a Dual-Stage High Purity Brass Regulator designed for High Purity applications where a consistent outlet pressure and flow are desired. Features and Specification: Body/Bonnet: Nickle-Plated Forged Brass Seat: PU 2in 316L Stainless Steel Diaphragm 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 50 psig Needle Valve outlet Operating temperature range: 0 to 140 degrees farenheit - 17 to 60 degrees celsius Weight: 3 lb 2 ozApplications: Calibration of Pressures Gauges & Test Equipment Applications where constant delivery pressure required Supply of carrier gases for Gas Chromatography
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.