Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Med Duty Single Stage Regulator, 400 PSI Inlet, 4-80 PSI Delivery Pressure

  • Mfr # 152F-80

  • Zoro # G109978795


product price: $157.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152F-80
Zoro #
G109978795
UPC #
-
Country of Origin
China

Description

Gentec 152 Series is Designed for medium duty gas welding, cutting, and heating applications. These regulators are ideal for industrial applications, farm repairs and laboratory testing, etc. CGA510, 9/16in-18LHM, Gas: L.P. Forged brass body and housing cap Delrin cap bushing for smooth adjustments Self re-seating external pressure relief valve on oxygen, inert gas, and air models Sintered bronze inlet filter Stem-type seat assembly for more reliable performance 2in gauges for easy reading 2in diaphragm Steel Gauge Protectors are color coded: green for Oxygen GP21X and red for Acetylene GP21Y Weight: 2 lbs 11 oz UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.