Med to Heavy Duty Single Stage Regulator, 400 PSI Inlet, 2-15 PSI Delivery Pressure, CGA510

  • Mfr # 853Y-15

  • Zoro # G009978765


product price:  $192.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
853Y-15
Zoro #
G009978765
UPC #
-
Country of Origin
China

Description

Gentec 853 Series Designed for medium to heavy duty gas welding, cutting and heating applications, these single-stage regulators provide top performance in a wide variety of industrial and laboratory applications. 9/16in-18LHM, Gas: Acetylene.Features: Self re-seating external pressure relief valve on oxygen models Forged brass body and housing cap Conforms to CGA E-4 standard for gas pressure regulators Stem-type seat assembly for more reliable performance Delrin cap bushing for smooth adjustment 2-1/2in gauges for easy reading 2-3/4in diaphragm Weight: 3 lbs 8 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.