Zoro Homepage

Medium Duty Dual Stage Regulator , 3000 PSI Inlet, 4-80 PSI Delivery Pressure

  • Mfr # 152TX-80

  • Zoro # G409978761


product price: $293.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152TX-80
Zoro #
G409978761
UPC #
-
Country of Origin
China

Description

152T Series Two Stage RegulatorsDesigned for medium duty gas welding, cutting, and heating applications. These two-stage regulators provide precise and constant delivery over a wide range of inlet pressures. Ideal for laboratory, welding, cutting, and many other applications. CGA540 9/16in-18RHM, Gas: Oxygen. Forged brass body and housing cap Delrin cap bushing for smooth adjustments Self re-seating external pressure relief valve Sintered bronze inlet filter Stem-type seat assembly for more reliable performance 2in gauges for easy reading 1- 1/4in & 2in diaphragms Steel Gauge Protectors are color-coded: green for Oxygen GP21X and red for Acetylene GP21Y Weight: 4 lbs 10 oz Conforms to CGA E-4 standard for gas pressure regulators

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.