Shop GENTEQ
See all product information
Create Account
1/3 HP 1075 RPM 4/5.6 in CX 115 Replacement Motor - Fasco 3082 OEM
- Mfr # G3082
- Zoro # G923932591
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Hz
60 Hz
HP
0.33
Motor Shaft Rotation
Reversible
Motor Bearings
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3082
- Zoro #
- G923932591
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- HP
- 0.33
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Sleeve
- Voltage
- 115V
- Full Load Amps
- 6 A
- Nameplate RPM
- 1,075 RPM
- No. of Speeds
- 4
- Frame
- 48
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq PEM-G3082 is a 1/3 HP HVACR OEM replacement motor for Fasco 3082 applications, 1075 RPM open air over (OAO) design with a 48Z frame and 5.6-inch diameter housing. This single-phase 115V motor is suited for residential and light commercial heating, ventilation and air conditioning equipment requiring a compact, mid-speed replacement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.