Shop GENTEQ
See all product information
Create Account
1/3 HP 900 RPM 2-5.6 in CX200 Replacement Motor - Fasco 3S016 OEM
- Mfr # G3S016
- Zoro # G323931514
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
No. of Speeds
2
Motor Bearings
Ball
Nameplate RPM
900 RPM
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3S016
- Zoro #
- G323931514
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Motor Enclosure Design
- OAO
- No. of Speeds
- 2
- Motor Bearings
- Ball
- Nameplate RPM
- 900 RPM
- Motor Shaft Rotation
- Reversible
- HP
- 0.33
- Frame
- 48
Description
Genteq PEM-G3S016 OEM replacement motor for Fasco 3S016, rated 1/3 HP and 900 RPM for HVACR applications. Open OAO design, 48Z frame with 5.6-inch diameter, 200/230V single-phase power; supplier stock no. PEM-G3S016.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.