Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Genteq Condenser Fan Motor, 1/3 hp 6303

Condenser Fan Motor, 1/3 hp (Discontinued)

  • Mfr # 6303
  • Zoro # G4326336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6303
Zoro #
G4326336
UPC #
815585020608
Country of Origin
Mexico

Dimensions

Overall Length
9 in
Shaft Dia.
1/2 in
Stud Size
#8-32
Manufacturers Warranty Length
1 yr
Body Dia.
5 5/8 in
Shaft Length
3 in
Bolt Circle Dia.
5 3/8 in
Resilient Ring Dia.
2 1/2 in
Length Less Shaft
6 in
Mounting Stud Length
1/8 in
Lead Length
55 in

Details

Duty
Continuous
Motor Service Factor
1
Item
Condenser Fan Motor
Motor Bearings
Ball
No. of Speeds
2
HP
1/3
Capacitor Required
No
Max. Ambient Temp.
60 Degrees C
Full Load Amps
3.5 A
Motor Application
HVAC/R
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Design
ECM
Motor Mounting Type
Stud
Motor Sub Application
Condenser Fan
Ring to Ring Center
2 1/2 in
Phase
Single
Motor Thermal Protection
Auto
RPM Range
1,001-1,100
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,100/850
Motor Shaft Design
Flat
Frame
48
Ins. Class
B
Application
Condenser Fan
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Hz
60 Hz
Motor Mounting Position
All Angle
Voltage
208-230V AC
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Includes
Belly Band
Removable Base
Yes
Usable @ 200V
No
Motor Frame Material
Steel
Extended Thru-Bolts
Yes
Standards
UL Recongnized
Features
Electronically Protected
Usable @ 208V
Yes
Motor Flange Type
Non-Ventilated
Weight
14 lb
Duty Cycle
Continuous

Description

Condenser Fan Motor, Single Phase, Motor Design ECM, 1/3 hp HP, Nameplate RPM 1,100/850 RPM, No. of Speeds 2, Voltage 208-230V AC, 3.5 A Full Load Amps, 48 Frame, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.