This item is Discontinued.

Genteq Condenser Fan Motor, 1/6, Replacement For: 5KCP29ECA033S 5KCP29ECA426S

Condenser Fan Motor, 1/6, Replacement For: 5KCP29ECA033S (Discontinued)

  • Mfr # 5KCP29ECA426S
  • Zoro # G3725821
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5KCP29ECA426S
Zoro #
G3725821
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
2 1/2 in
Length Less Shaft
3 3/8 in
Bolt Circle Dia.
4 1/3 in
Body Dia.
5 in
Overall Length
5 7/8 in
Stud Size
8-32 in

Details

Frame
29
HP
1/6
Item
Condenser Fan Motor
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Shaft Rotation
CCWLE
Motor Thermal Protection
Auto
Nameplate RPM
1075
No. of Speeds
1
Phase
1
RPM Range
1001-1100
Voltage
208-230
Motor Bearings
Ball
Replacement For
5KCP29ECA033S
Ins. Class
B
Full Load Amps
1.0
Capacitor Required
2MDV4
Motor Shaft Design
Flat
Hz
60
Application
Kramer/Trenton
Mounting Stud Pattern
3 1/16 in x 3 1/16 in
Voltage Compatibility
115/208-230, 208-230, 208-240

Description

Condenser Fan Motor, 1 Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1075, No. of Speeds 1, Voltage 208-230, Full Load Amps 1.0, 29 Frame, Replacement For 5KCP29ECA033S, 60 Hz, Motor Thermal Protection Auto, Ins. Class B, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.