Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Genteq Condenser Fan Motor, 1/6 to 1/3 HP, 825rpm 3469HS

Condenser Fan Motor, 1/6 to 1/3 HP, 825rpm (Discontinued)

  • Mfr # 3469HS
  • Zoro # G0360421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3469HS
Zoro #
G0360421
UPC #
815585020271
Country of Origin
Mexico

Dimensions

Overall Length
12 15/16 in
Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Lead Length
4 in, 48 in
Shaft Length
6 1/2 in
Length Less Shaft
6 7/16 in
Mounting Stud Length
1 1/4 in
Stud Size
#8-32
Bolt Circle Dia.
5 3/16 in

Details

Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Motor Shaft Design
Double-Flat
Stud Quantity
4
Duty
Continuous
Max. Ambient Temp.
70 Degrees C
RPM Range
0-1,000
Motor Mounting Type
Stud
Voltage
208-230V AC
Motor Service Factor
1
Item
Condenser Fan Motor
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Features
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Standards
CSA Certified, UL Recongnized
Motor Design
Permanent Split Capacitor
Full Load Amps
2.0 A
Ins. Class
B
HP
1/3 to 1/6
Motor Enclosure Design
Totally Enclosed Air-Over
Phase
Single
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Frame
48
Nameplate RPM
825
Capacitor Required
2MDV6
Motor Mounting Position
Vertical Shaft Down
Hz
60 Hz
Motor Thermal Protection
Auto
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
No. of Speeds
1
Weight
20 lb
Replacement For
Mfr. No. D2826, FE6001F
Motor Flange Type
Non-Ventilated
Includes
Clampbolt, Belly Band
Duty Cycle
Continuous
Extended Thru-Bolts
Yes
Motor Frame Material
Steel
Usable @ 200V
No
Removable Base
Yes
Usable @ 208V
Yes

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 to 1/6 HP, Nameplate RPM 825, No. of Speeds 1, Voltage 208-230V AC, 2.0 A Full Load Amps, 48 Frame, 60 Hz Hz, Replacement For Mfr. No. D2826, FE6001F, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.