Zoro Homepage

Fan and Blower Motor

  • Mfr # B6520A

  • Zoro # G614845445


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/4, 1/5, 1/6
Motor Application
Air Conditioning Motor, Air Handler, Fan Coil, Furnace Blower
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi-Enclosed Air Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6520A
Zoro #
G614845445
UPC #
786674077745
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 5/8 in
Length Less Shaft
5 1/4 in
Body Dia.
5 in
Manufacturers Warranty Length
12 mo
Overall Length
9 1/4 in
Lead Length
29 in

Details

Frame
42
HP
1/4, 1/5, 1/6
Item
Fan and Blower Motor
Motor Application
Air Conditioning Motor, Air Handler, Fan Coil, Furnace Blower
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi-Enclosed Air Over
Motor Mounting Type
Stud
Motor Shaft Rotation
CW/CCW
Motor Sub Application
Fan and Blower Motor
Motor Thermal Protection
Auto
Nameplate RPM
1,075
No. of Speeds
3
Phase
Single
RPM Range
1,001-1,100
Voltage
230V AC
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
104 Degrees F
Full Load Amps
2.0 A
Capacitor Required
Included
Standards
CSA
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1
Extended Thru-Bolts
Yes
Includes
Shoulder Studs
Weight
11.13 lb
Voltage Compatibility
230V AC
Motor Frame Material
Rolled Steel
Includes Blade
Fan Included
Motor Mounting Position
Horizontal

Description

OEM Replacement Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.