This item is Discontinued.

Genteq Motor, 1/5 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29HK6106S 2S006

Motor, 1/5 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29HK6106S (Discontinued)

  • Mfr # 2S006
  • Zoro # G3725797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2S006
Zoro #
G3725797
UPC #
815585021377
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
7"
Length Less Shaft
5 1/16 in
Bolt Circle Dia.
4-5/8"
Body Dia.
4.91"
Manufacturers Warranty Length
1 yr.
Overall Length
12.06"
Stud Size
#8-32

Details

Frame
42
HP
1/5 HP
Item
Motor
Motor Application
HVAC-R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Lug
Motor Shaft Rotation
Counterclockwise
Motor Sub Application
Condenser Fan
Motor Thermal Protection
Automatic
Nameplate RPM
840 rpm
No. of Speeds
3
Number of Shafts
1
OEM Replacement Brand
IEC
Phase
1
RPM Range
0-1000
Voltage
208-230V
Motor Bearings
Sleeve
Replacement For
5KCP29HK6106S
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous Air Over
Full Load Amps
1.5A
Capacitor Required
2MDV5
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
General Electric
Voltage Compatibility
115/208-230V AC, 208-230V AC, 208-240V AC
Motor Frame Material
Steel
Usable @ 200V
No
Usable @ 208V
Yes
Weight
11 lb
Duty Cycle
Continuous
Motor Mounting Position
Horizontal

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 HP, Nameplate RPM 840, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 1.5 A, 42 Frame, OEM Replacement Brand IEC, Replacement For 5KCP29HK6106S, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Lug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.