Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Genteq Motor, 1/8 HP, OEM Replacement Brand: Trane Replacement For: 5KCP29BK6319S 2743

Motor, 1/8 HP, OEM Replacement Brand: Trane Replacement For: 5KCP29BK6319S (Discontinued)

  • Mfr # 2743
  • Zoro # G3726357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2743
Zoro #
G3726357
UPC #
815585023210
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
2"
Length Less Shaft
4 1/16 in
Bolt Circle Dia.
4-5/8"
Body Dia.
5"
Manufacturers Warranty Length
1 yr.
Overall Length
6.09"
Stud Size
#8-32

Details

Frame
42
HP
1/8 HP
Item
Motor
Motor Application
HVAC-R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Round
Motor Shaft Rotation
Counterclockwise
Motor Sub Application
Condenser Fan
Motor Thermal Protection
Automatic
Nameplate RPM
1650 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Trane
Phase
1
RPM Range
1601-1700
Voltage
200-230V
Motor Bearings
Sleeve
Replacement For
5KCP29BK6319S
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous Air Over
Full Load Amps
0.8A
Capacitor Required
2MDV3
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Carrier/BDP
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC, 208-230V AC, 208-240V AC, 208V AC
Motor Mounting Position
Horizontal
Weight
7 lb
Motor Frame Material
Steel
Usable @ 200V
Yes
Usable @ 208V
Yes
Duty Cycle
Continuous

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 HP, Nameplate RPM 1,650, No. of Speeds 1, Voltage 200-230V AC, Full Load Amps 0.83 A, 42 Frame, OEM Replacement Brand Trane, Replacement For 5KCP29BK6319S, Usable @ 208V Yes, Usable @ 200V Yes, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.