Zoro Homepage

User Interface

  • Mfr # 5K010

  • Zoro # G0195075


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
5.5 in
For Use With
Evergreen VS Motors
Height (In.)
1 1/4 in
Width (In.)
3 11/32 in
Overall Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5K010
Zoro #
G0195075
UPC #
818508024660
Country of Origin
Mexico

Dimensions

Length (In.)
5.5 in
Height (In.)
1 1/4 in
Width (In.)
3 11/32 in
Overall Height
1.25 in
Overall Width
3.34 in
Overall Depth
5.5 in

Details

Item
User Interface
For Use With
Evergreen VS Motors

Description

User Interface, For Use With Evergreen VS Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.