Zoro Homepage

470, Women's Loafer Shoe, 5 Medium, Leather, 4 in Height, Black

  • Mfr # 470-5M

  • Zoro # G9755137


product price: $62.99
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-5M
Zoro #
G9755137
UPC #
811689022067
Country of Origin
China

Dimensions

Size
5
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Width
M
Size (PRINT)
5

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
470
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Loafer Shoe
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.80
Outsole Material
Rubber
Standards
ASTM F1677
Wide Toe Cap
No
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Insole System
Polyurethane
Midsole Material
Polyurethane
Removable Insole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Conductive
No
Predominant Footwear Color
Black
Insulation Type
None
Waterproof Type
None
Liner Material
Mesh
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Footwear Shank Type
Plastic
Style Number
470
Footwear Construction Type
Cemented
Footwear Closure Type
Slip On
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Last Number or Name
470
Footwear Sole Pattern
Anti-Skid Bars
Mark II Slip Test Results- Dairy Tile Dry
0.91
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard
No
Heel Style
Flat Heel
Upper Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Toe Shape
Round
Heel Definition
Flat Heel
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily
0.6
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Ninety-Degree Heel (PRINT)
No
Closure
Slip On
Construction
Cemented
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Wet
0.8
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material
Polyurethane
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.91
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.