470, Women's Loafer Shoe, 8.5 Wide, Leather, 4 in Height, Black

  • Mfr # 470-8.5W

  • Zoro # G9754936


product price: $58.50
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-8.5W
Zoro #
G9754936
UPC #
811689021404
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Size (PRINT)
8 1/2
Width
W

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
470
Liner Material
Mesh
Insulated
No
Electrical Hazard Rated
No
Static Dissipative
No
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Conductive
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Style Number
470
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Chemical Resisting Sole
No
Upper Material Description
Leather
Puncture Resistant Insole
No
Footwear Sole Pattern
Anti-Skid Bars
Mark II Slip Test Results- Dairy Tile Oily
0.60
Removable Insole
Yes
Footwear Style
Loafer Shoe
Insole System
Polyurethane
Waterproof Type
None
Upper Boot Material
All Leather
Footwear Shank Type
Plastic
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Last Number or Name
470
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.91
Standards
ASTM F1677
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard
No
Slip Resistant
Yes
Heat Resistant
No
Toe Shape
Round
Insole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.6
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating
Not Rated
Construction
Cemented
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating (PRINT)
Not Rated
Closure
Slip On
Style Family
Loafer Shoe
Heel Definition
Flat Heel
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.