4700, Men's Loafer Shoe, 11.5 Medium, Leather, 4 in Height, Black

  • Mfr # 4700-11.5M

  • Zoro # G9755532


product price: $63.15
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700-11.5M
Zoro #
G9755532
UPC #
811689021077
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Width
M
Size (PRINT)
11 1/2

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Closure Type
Slip On
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Insulated
No
Wide Toe Cap
No
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Waterproof Type
None
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Shank Material
Plastic
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.60
Removable Insole
Yes
Insole System
Polyurethane
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Last Number or Name
4700
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Completely Non Metallic
Yes
Style Number
4700
Standards
ASTM F1677
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Static Dissipative
No
Footwear Style
Loafer Shoe
Footwear Sole Pattern
Anti-Skid Bars
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.80
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Footwear Shank Type
Plastic
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard
No
Non-Marking Upper
Yes
Heat Resistant
No
Toe Shape
Round
Construction
Cemented
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.58
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Style Family
Loafer Shoe
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.91
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Heel Definition
Flat Heel
Insole Material
Polyurethane
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily
0.6
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.