
Galley II Slip-Resistant Women's Footwear, Size 8 W
Mfr # 23792W-08
Zoro # G622840074
product price:Â $97.89
/prKey Features
Footwear Width
Wide
Color
White
Material
Leather, Synthetic
Closure Type
Lace-Up
Toe Type
Soft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
23792W-08
Zoro #
G622840074
UPC #
885999120485
Country of Origin
Viet Nam
Dimensions
Size
8 W
Footwear Width
Wide
Details
Color
White
Material
Leather, Synthetic
Item
Shoes
Closure Type
Lace-Up
Toe Type
Soft
Waterproof
Yes
Description
These women's shoes are equipped with safety and performance features to ensure a shoe that works as hard as you.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.