4700, Men's Loafer Shoe, 9 Wide, Leather, 4 in Height, Black

  • Mfr # 4700-9W

  • Zoro # G9755462


product price:  $63.15
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4700-9W
Zoro #
G9755462
UPC #
811689021152
Country of Origin
China

Dimensions

Size
9
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
9
Width
W
Overall Height
4 in

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Footwear Shank Type
Plastic
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Static Dissipative
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.60
Shank Material
Plastic
Non Metallic Upper
Yes
Liner Material
Mesh
Standards
ASTM F1677
Insole System
Polyurethane
Footwear Style
Loafer Shoe
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
Last Number or Name
4700
Conductive
No
Outsole Material
Rubber
Style Number
4700
Predominant Footwear Color
Black
Footwear Sole Pattern
Anti-Skid Bars
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
No
Ninety Degree Heel
No
Waterproof Type
None
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Removable Insole
Yes
Insulated
No
Insulation Type
None
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Wide Toe Cap
No
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard
No
Toe Shape
Round
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Construction
Cemented
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Loafer Shoe
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.91
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.6
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.