475, Women's Loafer Shoe, 11 Wide, Leather, 4 in Height, White

  • Mfr # 475-11W

  • Zoro # G9754683


product price:  $65.89
/pr

Key Features

Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475-11W
Zoro #
G9754683
UPC #
811689021930
Country of Origin
China

Dimensions

Size
11
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
11
Overall Height
4 in
Width
W

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
475
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Footwear Style
Loafer Shoe
Shank Material
Plastic
Predominant Footwear Color
White
Footwear Construction Type
Cemented
Conductive
No
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Ninety Degree Heel
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.91
Static Dissipative
No
Insulation Type
None
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Sole Pattern
Anti-Skid Bars
Insulated
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Insole System
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.60
Style Number
475
Upper Boot Material
All Leather
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
475
Max. Heat Rating
Not Rated
Standards
ASTM F1677
Completely Non Metallic
Yes
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Midsole Material
Polyurethane
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
White
Slip Resistant
Yes
Toe Shape
Round
Slip-Resistance Value - Mark II - Dry
0.91
Outsole Material (PRINT)
Rubber
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
Insole Material
Polyurethane
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.6
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Slip On
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Loafer Shoe
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 475, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.