Men's Athletic Shoe, 11.5 EE, Leather, 4 in Height, Black

  • Mfr # 1600-11.5W

  • Zoro # G4820125


product price: $56.69
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-11.5W
Zoro #
G4820125
UPC #
811689024528
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
EE
Height
4 in
Heel Height
3/4 in
Size (PRINT)
11 1/2
Overall Height
4 in
Width
EE

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Style Number
1600
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Wide Toe Cap
No
Shank Material
Plastic
Removable Insole
Yes
Completely Non Metallic
Yes
Static Dissipative
No
Upper Material Description
Leather/Mesh
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Liner Material
Mesh
Footwear Style
Athletic Shoe
Upper Boot Material
All Leather
Conductive
No
Max. Heat Rating
Not Rated
Midsole Material
EVA
Waterproof Type
None
Standards
ASTM F1677
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Last Number or Name
1600
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Insole System
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.80
Insulated
No
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Insulation Type
None
Footwear Sole Pattern
Anti-Skid Bars
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Oil Resisting Sole
Yes
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
All-Leather Upper
Yes
Midsole Material (PRINT)
EVA
Midsole Technology
Phylon
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
Athletic Shoe
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating
Not Rated
Midsole Technology (PRINT)
Phylon
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 1600, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.