Men's Men's Oxford Dress Shoes, 13 M, Leather, Black
Mfr # 9540-13M
Zoro # G3565027
product price:Â $70.09
/prKey Features
Material
Upper: Quality Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane; Insole: Flexible Soft Board
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9540-13M
Zoro #
G3565027
UPC #
811863012372
Country of Origin
China
Dimensions
Size
13
Footwear Width
M
Details
Item
Men's Oxford Dress Shoes
Material
Upper: Quality Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane; Insole: Flexible Soft Board
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Footwear Style
Dress Oxford
Satra Slip Test Results- Dairy Tile Wet
0.46
Outsole Material
Slip-Resistant Rubber
Style Number
9540
Description
Oxford Dress Shoes,Men,Black,9540-13M, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.