Genuine Grip
Shoes, Slip-On, Zipper, Women, White, PR
Mfr # 465-8M
Zoro # G3567352
$60.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Upper: Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Polyurethane
- Gender Women's
- Footwear Width M
- Closure Type Slip On Side Zipper
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 7 Men's Steel Rubber Boot, White (45DZ24)
- EDWARDS SIGNALING Duct Detector, 4-Wire (SD-ST)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0255-RA_14x10 (LCU3-0255-RA_14x10)
- CHICAGO PROTECTIVE APPAREL FR Socks, Unisex, One Size, Black, PR (CX-56-22)
- GENUINE GRIP Work Shoes, Mens, 10.5M, Wht, Slip On, PR (4705-10.5M)
- GENUINE GRIP Work Shoes, Mens, 13W, Wht, Slip On, PR (4705-13W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-13M)
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-11W, PR (7141-11W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-14W)
- GENUINE GRIP Work Boots, Black, Mens, 8, W, PR (7160-8W)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 11, 1 Pair (75126/11)
- Genuine Grip Plain-Toe Work Boots and Shoes