Unisex 6-Inch Work Boot, 12 W, Steel Toe, 6 in H, Black, 7800

  • Mfr # 7800-12W

  • Zoro # G9408655


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7800-12W
Zoro #
G9408655
UPC #
811863016424
Country of Origin
China

Dimensions

Size
12
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
Wide
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh, Nylon
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Dry
0.91
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Plastic
Max. Heat Rating
Not Rated
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Footwear Construction Type
Injected
Mark II Slip Test Results- Dairy Tile Oily
0.60
Non Metallic Upper
No
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Static Dissipative
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Last Number or Name
7800
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Waterproof Type
Bootie
Ninety Degree Heel
Yes
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Footwear Sole Pattern
Anti-Skid Bars
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Upper Boot Material
All Leather
Standards
ASTM F2412, ASTM F2413-05/11
Insulated
No
Completely Non Metallic
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Metatarsal Guard
No
Insole System
Polyurethane
Removable Insole
Yes
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
Yes
Series
7800
Heat Resistant
No
Upper Color
Black
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Lace Up
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.6
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Construction
Direct Attached
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.8
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Unisex
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Nylon Mesh
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.