Unisex 6-Inch Work Boot, 5 W, Steel Toe, 6 in H, Black, 7800

  • Mfr # 7800-5W

  • Zoro # G9408515


product price: $104.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800-5W
Zoro #
G9408515
UPC #
811863016288
Country of Origin
China

Dimensions

Size
5
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1/2 in
Size (PRINT)
5
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
Waterproof Type
Bootie
Wide Toe Cap
No
Conductive
No
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Non Metallic Upper
No
CSA Footwear Standard
Not Specified
Midsole Material
Polyurethane
Shank Material
Plastic
Footwear Shank Type
Plastic
Standards
ASTM F2412, ASTM F2413-05/11
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Polyurethane
Chemical Resisting Sole
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Removable Insole
Yes
Footwear Construction Type
Injected
Mark II Slip Test Results- Dairy Tile Oily
0.60
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Anti-Skid Bars
Last Number or Name
7800
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Upper Material Description
Full Grain Leather
Insulated
No
Puncture Resistant Insole
No
Liner Material
Mesh, Nylon
Max. Heat Rating
Not Rated
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Series
7800
Heel Style
Defined Heel
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Toe Cap Material
Steel
Heel Definition
Defined Heel
Insole Material
Polyurethane
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.91
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.6
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Unisex
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon Mesh
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.