Shop SHOES FOR CREWS
See all product information
Create Account
August ST Women's Work/Safety Slip Resistant Boot, Size 6.5, PR
- Mfr # 77319
- Zoro # G711971580
product price:Â
$
96.19
/pr
Key Features
Size
6.5
Color
Black
Upper Material
Leather
Footwear Width
Medium
Resists
Slip Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77319
- Zoro #
- G711971580
- UPC #
- 885999094182
- Country of Origin
- China
- Color
- Black
- Upper Material
- Leather
- Resists
- Slip Resistant
Dimensions
- Size
- 6.5
- Width
- M
- Footwear Width
- Medium
Description
The August Steel Toe is a solid, "generalist" work boot made for women. It meets the ASTM F2413-18 safety standard for safety toe footwear and is Electrical Hazard Protection EH rated. It features a natural fit with padded collar and tong...
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.