Unisex 6-Inch Work Boot, 9 1/2 W, Steel Toe, 6 in H, Black, 7800

  • Mfr # 7800-9.5W

  • Zoro # G9408603


product price: $104.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7800-9.5W
Zoro #
G9408603
UPC #
811863016370
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
Wide
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Unisex
Waterproof
Yes
Style Number
7800
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non Metallic Upper
No
Footwear Sole Pattern
Anti-Skid Bars
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
No
Removable Insole
Yes
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Upper Material Description
Full Grain Leather
Conductive
No
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.60
Standards
ASTM F2412, ASTM F2413-05/11
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Insole System
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh, Nylon
Static Dissipative
No
Metal Chip Resisting Sole
No
Footwear Construction Type
Injected
Last Number or Name
7800
Shank Material
Plastic
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.91
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Mark II Slip Test Results- Dairy Tile Wet
0.80
Completely Non Metallic
No
Predominant Footwear Color
Black
Metatarsal Guard
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Footwear Style
6 in Work Boot
Waterproof Type
Bootie
Footwear Shank Type
Plastic
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Black
Heat Resistant
No
Series
7800
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
Yes
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Heel Definition
Defined Heel
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.6
Insole Material
Polyurethane
Toe Cap Material
Steel
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon Mesh
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.