Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Women's Boots, 8.5 W, Leather, 6 in Height, Black

  • Mfr # 760-8.5W

  • Zoro # G907843905


product price: $90.49
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Footwear Width
W
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760-8.5W
Zoro #
G907843905
UPC #
811863017827
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
W
Height
6 in

Details

Item
Women's Boots
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Outsole Material
Rubber
Electrical Hazard Rated
No
Style Number
760
Insulated
No
Footwear Style
6 in Work Boot

Description

Boots,8-1/2,EE,Black,Plain,Womens, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.