Women's Women's Comfort Oxford Shoes, 11 M, Black
- Mfr # 420-11M
- Zoro # G3703073
product price:Â
$
63.89
/pr
Key Features
Color
Black
Waterproof
Water Resistant
Gender
Women's
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 420-11M
- Zoro #
- G3703073
- UPC #
- 811863014574
- Country of Origin
- China
Dimensions
- Size
- 11
- Footwear Width
- M
Details
- Item
- Women's Comfort Oxford Shoes
- Color
- Black
- Waterproof
- Water Resistant
- Gender
- Women's
- Satra Slip Test Results- Dairy Tile Wet
- 0.46
- Style Number
- 420
- Footwear Style
- Comfort Oxford
Description
Comfort Oxford Shoes,Women,Black,420-11M, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.