This item is Discontinued.

Genuine Grip Women's Women's Slip On Shoes, 10 M, White 415-10M

Women's Women's Slip On Shoes, 10 M, White (Discontinued)

  • Mfr # 415-10M
  • Zoro # G4454821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
415-10M
Zoro #
G4454821
UPC #
811863014321
Country of Origin
China

Dimensions

Size
10
Footwear Width
M

Details

Item
Women's Slip On Shoes
Color
White
Waterproof
Water Resistant
Closure Type
Slip On
Gender
Women's
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
415

Description

Shoes,Slip-On,Women,White,415-10M, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.