This item is Discontinued.

Genuine Grip Women's Women's Slip-On Zipper Shoes, 7.5 M, Black 460-7.5M

Women's Women's Slip-On Zipper Shoes, 7.5 M, Black (Discontinued)

  • Mfr # 460-7.5M
  • Zoro # G3568052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460-7.5M
Zoro #
G3568052
UPC #
811863010316
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
M

Details

Item
Women's Slip-On Zipper Shoes
Color
Black
Gender
Women's
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
460

Description

Shoes,Slip-On,Zipper,Women,Black,460-7.5M, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.