475, Women's Loafer Shoe, 6 Medium, Leather, 4 in Height, White

  • Mfr # 475-6M

  • Zoro # G9754884


product price:  $65.89
/pr

Key Features

Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475-6M
Zoro #
G9754884
UPC #
811689021725
Country of Origin
China

Dimensions

Size
6
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Width
M
Overall Height
4 in
Size (PRINT)
6

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
475
Last Number or Name
475
Style Number
475
Ninety Degree Heel
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Upper Boot Material
All Leather
Footwear Style
Loafer Shoe
Shank Material
Plastic
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.80
Removable Insole
Yes
Insulation Type
None
Standards
ASTM F1677
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Insulated
No
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Anti-Skid Bars
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Slip On
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Insole System
Polyurethane
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Plastic
Outsole Material
Rubber
Predominant Footwear Color
White
Liner Material
Mesh
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.60
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard Style
None
Heel Style
Flat Heel
Metatarsal Guard
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Upper Color
White
Toe Shape
Round
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily
0.6
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
Yes
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Heel Definition
Flat Heel
Shank Material (PRINT)
Plastic
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Closure
Slip On
Slip-Resistance Value - Mark II - Dry
0.91
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
Loafer Shoe
Insole Material
Polyurethane
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 475, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.