11.61 in L, 3.54 in W, 1.75 mil (44 Micron) Thick, Clear
Mfr # GJO11577
Zoro # G611115572
product price:Â $29.92
/pk 250, $0.12/eaKey Features
Thickness
1.75 mil (44 Micron)
Width
3.54 in
Length
11.61 in
Color
Clear
Material
Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJO11577
Zoro #
G611115572
UPC #
35255115773
Country of Origin
China
Dimensions
Thickness
1.75 mil (44 Micron)
Width
3.54 in
Length
11.61 in
Depth
8.27 in
Details
Color
Clear
Material
Resin
Features
Zip Closure
Load Capacity
1 gal
Recycled Product
No
Application
Storage
Recycled Content
0%
Description
Food storage bags feature a sturdy zip closure that creates a tight, secure seal to lock in freshness and keep your foods tasting great for longer. Write-on label offers a handy area to track dates or label foods to help you efficiently manage your foods. Plus, its thick material and durable edges prevent leaky messes to provide the confidence to store just about anything. Storage bags in a self-dispensing box are perfect for keeping beef, seafood, poultry, vegetables and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.