Shop LAVISH HOME
See all product information
Create Account
6PC Jacquard Towel Set 100% Cotton Bathroom Accessories Soft & Absorbent Bathroom Set
- Mfr # 67-040-CRM
- Zoro # G022936810
product price:Â
$
54.15
/ea
Key Features
Length
54 in
Material
500 GSM 100% Combed Cotton with Jacquard Weave
Includes
2 Bath Sheets, 2 Hand Towels & 2 Washcloths
Width
27 in
Height
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67-040-CRM
- Zoro #
- G022936810
- UPC #
- 197315979654
- Country of Origin
- India
- Color
- Cream
- Material
- 500 GSM 100% Combed Cotton with Jacquard Weave
- Includes
- 2 Bath Sheets, 2 Hand Towels & 2 Washcloths
- Item
- Towel Set
Dimensions
- Length
- 54 in
- Width
- 27 in
- Height
- 0.1 in
Description
Bring spa quality luxury to the comfort of your own bathroom with the 6-Piece Jacquard Bath Towels Set by Lavish Home. These super soft and plush quick dry bath towels are made from 100-percent combed cotton with a sleek jacquard weave, adding intricate patterns to your bathroom decor that are visually appealing. This set includes 2 cotton bath towels, 2 bath hand towels, and 2 wash cloths, perfect for your primary, guest, or ensuite bathrooms. Lavish Home is your source for bath towel sets and other main or guest bathroom essentials that’ll give you and your guests a spa-like experience.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.