13.5 Gallon Pedal Receptacle Bin - 13.50 gal Capacity - Easy to Clean, Foot Pedal - 37.4in Height
- Mfr # 58888
- Zoro # G923363838
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Gray
Features
Foot Pedal, Easy to Clean
Standards
Greenguard Certified
Height
37.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58888
- Zoro #
- G923363838
- UPC #
- 3525558889
- Country of Origin
- United States
Dimensions
- Height
- 37.4 in
- Overall Diameter
- 17-1/2 in
Details
- Material
- Steel
- Color
- Gray
- Features
- Foot Pedal, Easy to Clean
- Standards
- Greenguard Certified
- Container Capacity
- 13.50 gal
- Item
- Waste Receptacle
Description
13.5 Gallon Pedal Receptacle Bin - 13.50 gal Capacity - Easy to Clean, Foot Pedal - 37.4in Height x 17.5in Diameter - Steel - Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.