Waste Receptacle
- Mfr # GJO58896
- Zoro # G3437721
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
15 gal
Color
Black and Silver
Height
40 in
Material
Stainless Steel
Features
Durable; Powder Coated; Easy to Clean
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GJO58896
- Zoro #
- G3437721
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 40 in
- Overall Diameter
- 16.5 in
Details
- Container Capacity
- 15 gal
- Item
- Trash Can
- Color
- Black and Silver
- Material
- Stainless Steel
- Features
- Durable; Powder Coated; Easy to Clean
Description
Genuine Joe Waste Receptacle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.