Zoro Homepage

23 gal Rectangular 23 Gallon Recycling Container, Blue/White

  • Mfr # GJO57258CT

  • Zoro # G707203534


product price: $139.99
/pk 4, $35.00/ea
Free Shipping & Returns

Key Features

Total Capacity
23 gal
Container Shape
Rectangular
Color
Blue/White
Height
30"
Width/Diameter
22.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO57258CT
Zoro #
G707203534
UPC #
-
Country of Origin
United States

Dimensions

Height
30"
Width/Diameter
22.5"
Depth
11"

Details

Item
23 Gallon Recycling Container
Total Capacity
23 gal
Container Shape
Rectangular
Color
Blue/White

Description

Genuine Joe 23 Gallon Recycling Container

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.