23 Gal Recycling Lid, Blue, 20.5" W/Dia

  • Mfr # GJO98219

  • Zoro # G3454013


product price:  $34.89
/ea

Key Features

Lid Shape
Round
Color
Blue
Width/Diameter
20.5"
Height
3"
Depth
11.8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GJO98219
Zoro #
G3454013
UPC #
-
Country of Origin
Canada

Dimensions

Width/Diameter
20.5"
Height
3"
Depth
11.8"

Details

Lid Shape
Round
Color
Blue
Item
Recycling Lid
Features
Eco-friendly; Impact Resistant
For Container Capacity
23 Gal
Product Type
Recycling Container Top

Description

Recycling Bin Cutout Lid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.