28 Quart Recycle Wastebasket - 15 x 14.5 x 10.5 - Blue - 1 Each

  • Mfr # GJO57257

  • Zoro # G411115468


product price: $9.25
/ea

Key Features

Container Capacity
7.13 gal
Container Shape
Rectangular
Color
Blue
Overall Width
10.1 in
Depth
14.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO57257
Zoro #
G411115468
UPC #
35255572576
Country of Origin
United States

Dimensions

Overall Width
10.1 in
Depth
14.2 in
Length
15 in

Details

Container Capacity
7.13 gal
Container Shape
Rectangular
Color
Blue

Description

Ideal for classroom, office, commercial and institutional use, recycling wastebasket offers a way to store your recycling deskside until it can be routed to official storage areas. Save yourself from the clutter with this convenient drop that is short enough to slide under desk and out of sight. Low-profile design features the universal recycle logo for easy identification. Wastebasket holds 28-1/2 quarts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.